Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-1605/03N

  • Zoro # G9029728


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Brass
Length
7.44
Number of Handles
2
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1605/03N
Zoro #
G9029728
UPC #
760724271185
Country of Origin
United States

Dimensions

Length
7.44
Height
2.75
Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Number of Handles
2
Mounting Type
Wall
Handle Type
Cross
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Connection
3/4" NPT
Material
Solid Brass
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
5.15
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Tub Spout Reach
6.75
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.