Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-1765/03N

  • Zoro # G9009193


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
Yes
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1765/03N
Zoro #
G9009193
UPC #
760724294290
Country of Origin
United States

Dimensions

Height
2.75
Depth
Faucet: 7-3/16", Lever: 3-3/16"
Length
7.19
Width
7.88
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.25

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Material
Solid Brass
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
Yes
Number of Handles
2
Includes
Full Line of Matching Accessories
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Connection
1/2" NPT
Number of Holes
3
Weight
4.4
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
6.63
Faucet Type
Wall Mount Tub Faucet

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.