Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-2405/03N

  • Zoro # G9045855


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Length
7.81
Mounting Type
Wall
Handle Type
Cross
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2405/03N
Zoro #
G9045855
UPC #
760724310617
Country of Origin
United States

Dimensions

Length
7.81
Width
8
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.75
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.5

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Handle Material
Brass
Mounting Type
Wall
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Number of Holes
3
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
4.05
Tub Spout Reach
7.38
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.