Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-2485-03N

  • Zoro # G9099798


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Length
9.13
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2485-03N
Zoro #
G9099798
UPC #
760724417972
Country of Origin
United States

Dimensions

Length
9.13
Width
8
Depth
Handle: 3.45", Spout: 9.15"
Height
3.13
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Handle Material
Brass
ADA Compliant
No
Handle Type
Lever
Connection
1/2" NPT
Number of Handles
2
Mounting Type
Wall
Weight
3.15
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Tub Spout Reach
8.25

Description

Wall Mount Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.