Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-2975-03N

  • Zoro # G8936357


product price:  $947.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Length
7.5
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-03N
Zoro #
G8936357
UPC #
709180061220
Country of Origin
United States

Dimensions

Length
7.5
Width
8
Height
4.63
Depth
Handle: 2.87", Spout: 6-9/16"
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Connection
1/2" NPT
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
Handle Type
Lever
Number of Handles
2
Weight
3.06
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Tub Spout Reach
6.56
Faucet Connection
NPT
Drain included
No
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.