Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-2985-03N

  • Zoro # G8937048


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 2.87", Spout: 6-9/16"
Height
4.13
Mounting Type
Wall
Handle Type
Cross
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2985-03N
Zoro #
G8937048
UPC #
709180063248
Country of Origin
United States

Dimensions

Depth
Handle: 2.87", Spout: 6-9/16"
Height
4.13
Length
7.5
Width
8
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.89

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Mounting Type
Wall
Handle Type
Cross
Number of Holes
3
Number of Handles
2
Connection
1/2" NPT
Handle Material
Brass
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.06
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
6.56
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.