Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-855-03N

  • Zoro # G8940225


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
Mounting Type
Wall
Includes
Full Line of Matching Accessories
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-855-03N
Zoro #
G8940225
UPC #
760724061632
Country of Origin
United States

Dimensions

Height
2.85
Length
8
Depth
Spout: 6-11/16", Valve: 3-3/16"
Width
Spout: 2-7/8", Valve: 2-5/16"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Number of Holes
3
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
Mounting Type
Wall
Includes
Full Line of Matching Accessories
Connection
1/2" NPT
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
ADA Compliant
Yes
Handle Material
Brass
Weight
3.85
Drain included
No
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Tub Spout Reach
6.06
Faucet Valve Type
BP
Faucet Connection
NPT

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.