Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-985-03N

  • Zoro # G9054456


product price:  $1,082.99
/ea
Free Shipping & Returns

Key Features

Includes
ADA Compliant Lever Handles and 6-1/4" (15.9cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
Material
Solid Brass
Handle Material
Brass
Height
2.88
Depth
Spout: 6-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-985-03N
Zoro #
G9054456
UPC #
760724276500
Country of Origin
United States

Dimensions

Height
2.88
Depth
Spout: 6-5/16"
Face Dia.
1-3/8"
Length
6.31
Width
8
Faucet Connection Size
0.5
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Includes
ADA Compliant Lever Handles and 6-1/4" (15.9cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
Material
Solid Brass
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Handle Type
Lever
Mounting Type
Wall
ADA Compliant
No
Number of Handles
2
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Connection
1/2" NPT
Weight
1.76
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
5.63
Faucet Mount
Wall Mounted

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.