Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-995-03N

  • Zoro # G9042653


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Width
7.88
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-995-03N
Zoro #
G9042653
UPC #
760724086741
Country of Origin
United States

Dimensions

Width
7.88
Face Dia.
7/8"
Length
7
Depth
Spout: 7", Valve: 3-1/8"
Height
4.63
Handle Length (in)
2.75
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Number of Holes
3
Handle Material
Brass
Number of Handles
2
Includes
Full Line of Matching Accessories
Connection
1/2" NPT
ADA Compliant
No
Mounting Type
Wall
Weight
4.4
Faucet Valve Type
BP
Tub Spout Reach
6.56
Drain included
No
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.