Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-1096-VB

  • Zoro # G9061298


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Mounting Type
Deck
Face Dia.
Spout: 1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-VB
Zoro #
G9061298
UPC #
760724258506
Country of Origin
United States

Dimensions

Face Dia.
Spout: 1-5/8"
Length
11.69
Height
7.81
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Width
15
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Finish
Venetian Bronze
Item
Tub Faucet
Handle Material
Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Mounting Type
Deck
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Material
Solid Brass
Number of Handles
2
ADA Compliant
Yes
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Includes
Full Line of Matching Accessories
Handle Type
Lever
Weight
6.1
Tub Spout Reach
9.44
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.