Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-1406L-VB

  • Zoro # G9016902


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Height
9.88
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-VB
Zoro #
G9016902
UPC #
760724264774
Country of Origin
United States

Dimensions

Height
9.88
Length
10
Face Dia.
Spout: 7/8"
Depth
Spout: 9-7/8", Valve: 4-3/16"
Width
15
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Material
Solid Brass
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Number of Holes
3
Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
ADA Compliant
Yes
Number of Handles
2
Handle Type
Lever
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
5.45
Faucet Type
Roman Tub Faucet
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Tub Spout Reach
8.25
Faucet Valve Type
WS Valve

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.