Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-1626-VB

  • Zoro # G9074652


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Mounting Type
Deck
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Handle Type
Lever
Length
11.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1626-VB
Zoro #
G9074652
UPC #
760724276777
Country of Origin
United States

Dimensions

Length
11.2
Height
4.31
Width
15
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Venetian Bronze
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Mounting Type
Deck
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Handle Type
Lever
Number of Handles
2
Flow Rate (GPM)
1.8
Number of Holes
3
Connection
3/4" NPT
ADA Compliant
Yes
Handle Material
Brass
Material
Solid Brass
Weight
11.35
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Tub Spout Reach
9.06
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.