Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-1766-VB

  • Zoro # G9076603


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Length
10.63
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-VB
Zoro #
G9076603
UPC #
760724295587
Country of Origin
United States

Dimensions

Length
10.63
Height
10.19
Width
15
Depth
Lever: 2-3/8"
Faucet Connection Size
0.75
Handle Length (in)
2.38
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Number of Holes
3
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Mounting Type
Deck
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Handle Type
Cross
ADA Compliant
Yes
Weight
6.8
Drain included
No
Tub Spout Reach
8.38
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.