Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-1776-VB

  • Zoro # G8937608


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Lever
Number of Handles
2
Includes
Full Line of Matching Accessories
Height
10.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-VB
Zoro #
G8937608
UPC #
760724325338
Country of Origin
United States

Dimensions

Height
10.19
Depth
Faucet: 10-3/8"
Width
15
Length
10.38
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Venetian Bronze
Item
Tub Faucet
Number of Holes
3
Handle Type
Lever
Number of Handles
2
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
3/4" NPT
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Material
Brass
Material
Solid Brass
Weight
7.5
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.38
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
WS Valve

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.