Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Venetian Bronze, Deck 3-2066/VB

Tub Faucet, Venetian Bronze, Deck (Discontinued)

  • Mfr # 3-2066/VB
  • Zoro # G9064956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2066/VB
Zoro #
G9064956
UPC #
760724627012
Country of Origin
United States

Dimensions

Height
11.25
Width
Tub Faucet: 2-11/16"
Depth
Tub Faucet: 9-1/2"
Length
9.5
Faucet Center Size
8
Handle Length (in)
3.13
Faucet Connection Size
0.75

Details

Finish
Venetian Bronze
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Handle Type
Cross
Weight
7.5
Drain included
No
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
8
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.