Zoro Homepage
This item is Discontinued.
Newport Brass Tub Faucet, Venetian Bronze, Deck 3-2446/VB

Tub Faucet, Venetian Bronze, Deck (Discontinued)

  • Mfr # 3-2446/VB
  • Zoro # G8951985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2446/VB
Zoro #
G8951985
UPC #
760724218876
Country of Origin
United States

Dimensions

Height
6.94
Width
2-7/8" (Spout), 2-1/4" (Valve)
Depth
7-13/16"
Length
9.25
Faucet Connection Size
0.75
Handle Length (in)
2.5
Faucet Center Size
8

Details

Finish
Venetian Bronze
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Type
Cross
Weight
6.9
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain included
No
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.25

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.