Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-2456-VB

  • Zoro # G9011598


product price: $1,596.00
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Width
2-7/8" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Handle Material
Brass
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-VB
Zoro #
G9011598
UPC #
760724220770
Country of Origin
United States

Dimensions

Width
2-7/8" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Length
9.25
Height
6.94
Faucet Center Size
8
Handle Length (in)
3.31
Faucet Connection Size
0.75

Details

Finish
Venetian Bronze
Item
Tub Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Mounting Type
Deck
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Material
Solid Brass
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
6.9
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Drain included
No
Tub Spout Reach
9.06
Faucet Material
Brass
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.