Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-2476-VB

  • Zoro # G9034497


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Depth
11-1/8"
Length
11.13
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2476-VB
Zoro #
G9034497
UPC #
760724223559
Country of Origin
United States

Dimensions

Depth
11-1/8"
Length
11.13
Height
6.5
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.