Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-2486-VB

  • Zoro # G9062664


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Length
9.34
Handle Material
Brass
Width
1.85" (Spout), 1.85" (Valve)
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-VB
Zoro #
G9062664
UPC #
760724372370
Country of Origin
United States

Dimensions

Length
9.34
Width
1.85" (Spout), 1.85" (Valve)
Depth
9.34"
Height
11.5
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
ADA Compliant
No
Handle Material
Brass
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Material
Solid Brass
Number of Handles
2
Number of Holes
3
Handle Type
Lever
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Weight
3.7
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.94
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.