Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-2496-VB

  • Zoro # G9048655


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Number of Handles
2
ADA Compliant
No
Flow Rate (GPM)
1.8
Length
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-VB
Zoro #
G9048655
UPC #
760724377115
Country of Origin
United States

Dimensions

Length
8.5
Depth
8.58"
Height
7.13
Width
1-3/4" (Spout), 1.85" (Valve)
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Material
Solid Brass
Number of Handles
2
ADA Compliant
No
Flow Rate (GPM)
1.8
Handle Type
Lever
Mounting Type
Deck
Connection
3/4" NPT
Handle Material
Brass
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Weight
4.25
Drain included
No
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
7.13
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.