Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-2546-VB

  • Zoro # G8998824


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Length
10
Handle Material
Brass
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-VB
Zoro #
G8998824
UPC #
760724512714
Country of Origin
United States

Dimensions

Length
10
Height
3.75
Depth
10"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Venetian Bronze
Item
Tub Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
Mounting Type
Deck
Connection
3/4" NPT
Number of Holes
3
Number of Handles
2
ADA Compliant
No
Weight
14
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes
Faucet Connection
NPT

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.