Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-2916-VB

  • Zoro # G8983047


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Length
10.8
Height
8
Width
2.93" (Spout), 2.27" (Valve)
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-VB
Zoro #
G8983047
UPC #
760724584285
Country of Origin
United States

Dimensions

Length
10.8
Height
8
Width
2.93" (Spout), 2.27" (Valve)
Depth
10.8"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Venetian Bronze
Item
Tub Faucet
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Handle Material
Brass
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
5.95
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.12
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Material
Brass

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.