Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-3126-VB

  • Zoro # G8930547


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Depth
8-9/16"
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Width
1-3/4" (Spout), 1-7/8" (Valve)
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-VB
Zoro #
G8930547
UPC #
709180318720
Country of Origin
United States

Dimensions

Depth
8-9/16"
Width
1-3/4" (Spout), 1-7/8" (Valve)
Length
8.56
Height
7.06
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Holes
3
Material
Solid Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Handle Material
Brass
Number of Handles
2
Weight
4.25
Handle Included
Yes
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.13
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Drain included
No

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.