Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Venetian Bronze, Deck 3-3156/VB

Tub Faucet, Venetian Bronze, Deck (Discontinued)

  • Mfr # 3-3156/VB
  • Zoro # G9069628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3156/VB
Zoro #
G9069628
UPC #
709180067314
Country of Origin
United States

Dimensions

Height
10.23
Width
3-1/4" (Spout), 2.39" (Valve)
Depth
11.86"
Length
11.86
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.88

Details

Finish
Venetian Bronze
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, EPA Waters, US Federal and State material regulations
Material
Solid Brass
Handle Material
Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Number of Handles
2
Weight
11
Tub Spout Reach
9.5
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
No
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.