Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-896-VB

  • Zoro # G9025284


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Length
11.69
Connection
3/4" NPT
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-VB
Zoro #
G9025284
UPC #
760724269090
Country of Origin
United States

Dimensions

Length
11.69
Height
7.81
Width
15
Faucet Center Size
8
Handle Length (in)
2.38
Faucet Connection Size
0.75

Details

Finish
Venetian Bronze
Item
Tub Faucet
Connection
3/4" NPT
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Type
Cross
Handle Material
Brass
Material
Solid Brass
Weight
6.05
Tub Spout Reach
9.44
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.