Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-916-VB

  • Zoro # G8937014


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Length
11.5
ADA Compliant
Yes
Depth
Spout: 11-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-916-VB
Zoro #
G8937014
UPC #
760724472353
Country of Origin
United States

Dimensions

Length
11.5
Depth
Spout: 11-1/2"
Width
15
Height
5.6
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Venetian Bronze
Item
Tub Faucet
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
Yes
Number of Handles
2
Number of Holes
3
Mounting Type
Deck
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Handle Type
Lever
Connection
1/2"-14 NPT
Material
Solid Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Weight
5.75
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Tub Spout Reach
9.25
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.