Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-936-VB

  • Zoro # G9084897


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Number of Holes
3
Includes
Full Line of Matching Accessories
Number of Handles
2
Face Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-936-VB
Zoro #
G9084897
UPC #
760724274742
Country of Origin
United States

Dimensions

Face Dia.
3/4"
Width
Spout: 2-13/16", Valve: 2-3/8"
Depth
Spout: 13-7/16", Valve: 2-3/8"
Height
9.75
Length
13.38
Handle Length (in)
2
Faucet Center Size
8
Faucet Connection Size
0.75

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.