Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-1505-VB

  • Zoro # G9096018


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Includes
Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-VB
Zoro #
G9096018
UPC #
760724267935
Country of Origin
United States

Dimensions

Height
4.63
Width
Spout: 2-3/8", Valve: 4-3/16"
Length
7
Face Dia.
Spout: 7/8"
Depth
Spout: 7", Valve: 2-5/8"
Faucet Center Size
8
Handle Length (in)
3.69
Faucet Connection Size
0.5

Details

Finish
Venetian Bronze
Item
Tub Faucet
Number of Holes
3
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Includes
Lever Handles
Handle Material
Brass
Mounting Type
Wall
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Weight
4.6
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.56
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.