Zoro Homepage

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-1605/VB

  • Zoro # G9084872


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1605/VB
Zoro #
G9084872
UPC #
760724272069
Country of Origin
United States

Dimensions

Length
7.44
Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Height
2.75
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Handle Type
Cross
Handle Material
Brass
Mounting Type
Wall
Weight
5.15
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
6.75
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.