Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2045-VB

  • Zoro # G8974297


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Length
7.25
Connection
1/2" NPT
ADA Compliant
Yes
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-VB
Zoro #
G8974297
UPC #
760724322153
Country of Origin
United States

Dimensions

Length
7.25
Width
7.88
Height
2
Depth
Handle: 3", Spout: 7-1/4"
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Venetian Bronze
Item
Tub Faucet
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Weight
6.2
Drain included
No
Tub Spout Reach
6.75
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.