Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Venetian Bronze, Wall 3-2065/VB

Tub Faucet, Venetian Bronze, Wall (Discontinued)

  • Mfr # 3-2065/VB
  • Zoro # G8956894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2065/VB
Zoro #
G8956894
UPC #
760724625858
Country of Origin
United States

Dimensions

Height
2
Width
8
Depth
Handle: 3-1/16", Spout: 6-15/16"
Length
6.94
Handle Length (in)
3.13
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Venetian Bronze
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Material
Solid Brass
Handle Type
Cross
Number of Handles
2
Handle Material
Brass
Weight
6.2
Faucet Valve Type
BP
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.5
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.