Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2415-VB

  • Zoro # G8955528


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Width
7.88
Number of Holes
3
Depth
Handle: 3-5/16", Spout: 7-13/16"
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2415-VB
Zoro #
G8955528
UPC #
760724216452
Country of Origin
United States

Dimensions

Width
7.88
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.75
Length
7.81
Handle Length (in)
3.3
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
5.25
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
7.38
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.