Zoro Homepage

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2465-VB

  • Zoro # G8946507


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Length
8
Handle Material
Brass
Number of Handles
2
Handle Type
Cross
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-VB
Zoro #
G8946507
UPC #
760724221876
Country of Origin
United States

Dimensions

Length
8
Depth
Handle: 3-5/16", Spout: 8-5/16"
Height
3.13
Width
8
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Venetian Bronze
Item
Tub Faucet
Handle Material
Brass
Number of Handles
2
Handle Type
Cross
Connection
1/2" NPT
Material
Solid Brass
ADA Compliant
Yes
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
3.65
Tub Spout Reach
7.69
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.