Zoro Homepage

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2475-VB

  • Zoro # G8996532


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Type
Lever
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Length
8.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2475-VB
Zoro #
G8996532
UPC #
760724223276
Country of Origin
United States

Dimensions

Length
8.31
Height
3.19
Depth
Spout: 8-5/16"
Width
8
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
Venetian Bronze
Item
Tub Faucet
Number of Handles
2
Handle Type
Lever
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Handle Material
Brass
Material
Brass
ADA Compliant
Yes
Mounting Type
Wall
Weight
4.75
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.69
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.