Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2495-VB

  • Zoro # G9058482


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Length
9.13
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Width
8
Number of Handles
2
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-VB
Zoro #
G9058482
UPC #
760724376507
Country of Origin
United States

Dimensions

Length
9.13
Width
8
Depth
Handle: 3.45", Spout: 9.15"
Height
1.13
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.19

Details

Finish
Venetian Bronze
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Mounting Type
Wall
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
ADA Compliant
No
Number of Holes
3
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.6
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
8.25
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.