Zoro Homepage

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2555-VB

  • Zoro # G9014242


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Length
6.88
Mounting Type
Wall
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2555-VB
Zoro #
G9014242
UPC #
760724398394
Country of Origin
United States

Dimensions

Length
6.88
Height
3
Width
8
Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.56

Details

Finish
Venetian Bronze
Item
Tub Faucet
Mounting Type
Wall
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Handle Material
Brass
Connection
3/4" NPT
Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
ADA Compliant
Yes
Weight
5.55
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Tub Spout Reach
6
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.