Zoro Homepage

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2565-VB

  • Zoro # G8937705


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Depth
Tub Faucet: 9", Lever: 3-1/16"
Connection
3/4" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2565-VB
Zoro #
G8937705
UPC #
760724447801
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 9", Lever: 3-1/16"
Length
9
Width
8
Height
2.13
Handle Length (in)
3.63
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Number of Holes
3
Connection
3/4" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Type
Lever
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
6.2
Tub Spout Reach
8
Faucet Connection
NPT
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.