Zoro Homepage

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2925-VB

  • Zoro # G9012158


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Height
4.63
Connection
1/2" NPT
Length
6
Depth
Handle: 3-1/8", Spout: 6"
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2925-VB
Zoro #
G9012158
UPC #
760724648147
Country of Origin
United States

Dimensions

Height
4.63
Length
6
Depth
Handle: 3-1/8", Spout: 6"
Width
8
Faucet Center Size
8
Handle Length (in)
2.38
Faucet Connection Size
0.5

Details

Finish
Venetian Bronze
Item
Tub Faucet
Connection
1/2" NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Type
Cross
Number of Holes
3
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
Weight
4.4
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
5.56
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.