Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2975-VB

  • Zoro # G9071588


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Height
4.63
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-VB
Zoro #
G9071588
UPC #
709180061459
Country of Origin
United States

Dimensions

Height
4.63
Width
8
Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Venetian Bronze
Item
Tub Faucet
Handle Type
Lever
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Handle Material
Brass
Mounting Type
Wall
Material
Solid Brass
Weight
3.06
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Handle Included
Yes
Drain included
No

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.