Zoro Homepage

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2985-VB

  • Zoro # G9028592


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Depth
Handle: 2.87", Spout: 6-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-VB
Zoro #
G9028592
UPC #
709180063484
Country of Origin
United States

Dimensions

Depth
Handle: 2.87", Spout: 6-9/16"
Height
4.13
Length
7.5
Width
8
Faucet Center Size
8
Handle Length (in)
2.89
Faucet Connection Size
0.5

Details

Finish
Venetian Bronze
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Mounting Type
Wall
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Connection
1/2" NPT
Number of Holes
3
Weight
3.06
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
6.56
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.