Shop NEWPORT BRASS

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-3125-VB

  • Zoro # G8958522


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Height
1.75
Handle Material
Brass
Material
Solid Brass
Width
8
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-3125-VB
Zoro #
G8958522
UPC #
709180083864
Country of Origin
United States

Dimensions

Height
1.75
Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Length
9.13
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Venetian Bronze
Item
Tub Faucet
Handle Material
Brass
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Connection
1/2" NPT
Handle Type
Lever
Number of Handles
2
Mounting Type
Wall
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.6
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
8.25
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.