Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-855-VB

  • Zoro # G8951127


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Connection
1/2" NPT
Width
Spout: 2-7/8", Valve: 2-5/16"
ADA Compliant
Yes
Height
2.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-855-VB
Zoro #
G8951127
UPC #
760724265764
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 2-5/16"
Height
2.85
Depth
Spout: 6-11/16", Valve: 3-3/16"
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Venetian Bronze
Item
Tub Faucet
Number of Holes
3
Connection
1/2" NPT
ADA Compliant
Yes
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
Mounting Type
Wall
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Includes
Full Line of Matching Accessories
Handle Type
Lever
Weight
3.85
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
6.06
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Connection
NPT
Handle Included
Yes

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.