Zoro Homepage
This item is Discontinued.
Newport Brass Tub Faucet, Weathered Brass, Deck 3-2046/03W

Tub Faucet, Weathered Brass, Deck (Discontinued)

  • Mfr # 3-2046/03W
  • Zoro # G8984736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2046/03W
Zoro #
G8984736
UPC #
760724182795
Country of Origin
United States

Dimensions

Height
11.25
Width
Lever: 2-1/8"
Length
9.5
Faucet Center Size
8
Handle Length (in)
3.63
Faucet Connection Size
0.75

Details

Finish
Weathered Brass
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Material
Solid Brass
Number of Handles
2
Weight
7.5
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
8
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

Roman Tub Faucet in Weathered Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.