Zoro Homepage
This item is Discontinued.
Newport Brass Tub Faucet, Weathered Brass, Deck 3-2456/03W

Tub Faucet, Weathered Brass, Deck (Discontinued)

  • Mfr # 3-2456/03W
  • Zoro # G8963657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456/03W
Zoro #
G8963657
UPC #
760724181422
Country of Origin
United States

Dimensions

Height
6.94
Width
2-7/8" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Length
9.25
Faucet Connection Size
0.75
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
Weathered Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
6.9
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Valve Type
WS Valve
Tub Spout Reach
9.06

Description

Roman Tub Faucet in Weathered Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.