Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Faucet, Weathered Brass, Wall 3-1505/03W

Tub Faucet, Weathered Brass, Wall (Discontinued)

  • Mfr # 3-1505/03W
  • Zoro # G9081187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505/03W
Zoro #
G9081187
UPC #
760724267614
Country of Origin
United States

Dimensions

Height
4.63
Width
Spout: 2-3/8", Valve: 4-3/16"
Depth
Spout: 7", Valve: 2-5/8"
Face Dia.
Spout: 7/8"
Length
7
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.69

Details

Finish
Weathered Brass
Includes
Lever Handles
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
Weight
4.6
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.