Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Weathered Brass, Wall 3-995/03W

Tub Faucet, Weathered Brass, Wall (Discontinued)

  • Mfr # 3-995/03W
  • Zoro # G9041856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995/03W
Zoro #
G9041856
UPC #
760724086758
Country of Origin
United States

Dimensions

Height
4.63
Width
7.88
Depth
Spout: 7", Valve: 3-1/8"
Face Dia.
7/8"
Length
7
Faucet Connection Size
0.5
Handle Length (in)
2.75
Faucet Center Size
8

Details

Includes
Full Line of Matching Accessories
Finish
Weathered Brass
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Weight
4.4
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Tub Spout Reach
6.56

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.