This item is Discontinued.

Newport Brass Tub Faucet, Weathered Copper (Living, non-returnable), Deck 3-1006/08W

Tub Faucet, Weathered Copper (Living, non-returnable), Deck (Discontinued)

  • Mfr # 3-1006/08W
  • Zoro # G9000468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1006/08W
Zoro #
G9000468
UPC #
760724009801
Country of Origin
United States

Dimensions

Height
9.75
Width
15
Length
13.5
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2

Details

Includes
Full Line of Matching Accessories
Finish
Weathered Copper (Living, non-returnable)
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Weight
6.3
Tub Spout Reach
11.56
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.