This item is Discontinued.

Newport Brass Tub Faucet, Weathered Copper (Living, non-returnable), Deck 3-1406/08W

Tub Faucet, Weathered Copper (Living, non-returnable), Deck (Discontinued)

  • Mfr # 3-1406/08W
  • Zoro # G8993888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406/08W
Zoro #
G8993888
UPC #
760724263616
Country of Origin
United States

Dimensions

Height
9.88
Width
15
Depth
Spout: 2-3/8", Valve: 9-7/8"
Face Dia.
Spout: 7/8"
Length
10
Faucet Connection Size
0.75
Handle Length (in)
2.75
Faucet Center Size
8

Details

Finish
Weathered Copper (Living, non-returnable)
Includes
Full Line of Matching Accessories
Features
Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
5.45
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
8.25
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Hand Shower Flow Rate
1.8

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.