Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Weathered Copper (Living, non-returnable), Deck 3-2026/08W

Tub Faucet, Weathered Copper (Living, non-returnable), Deck (Discontinued)

  • Mfr # 3-2026/08W
  • Zoro # G9005045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2026/08W
Zoro #
G9005045
UPC #
760724273929
Country of Origin
United States

Dimensions

Height
3.81
Width
Tub Faucet: 2-1/2", Lever: 2"
Length
10.75
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Weathered Copper (Living, non-returnable)
Features
Intended For Use With Newport Brass Rough Valve Item 1-502 As Specified (Required Accessory)
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, EPA Watersense, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
10.2
Faucet Mount
Deck Mounted
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
8
Handle Included
Yes
Faucet Material
Brass

Description

Roman Tub Faucet in Weathered Copper (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.