Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Weathered Copper (Living, non-returnable), Deck 3-896/08W

Tub Faucet, Weathered Copper (Living, non-returnable), Deck (Discontinued)

  • Mfr # 3-896/08W
  • Zoro # G9005185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896/08W
Zoro #
G9005185
UPC #
760724016397
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Length
11.69
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.38

Details

Includes
Full Line of Matching Accessories
Finish
Weathered Copper (Living, non-returnable)
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Type
Cross
Handle Material
Brass
Weight
6.05
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
9.44
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Valve Type
WS Valve

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.